Abbotsford
TABSMK24496

ABB ELECTRIFICATION CANADA INC SMK244-9-6 Wire marker "6" closed slotted PVC wht E-Z-CODE

Price $8.7147 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMK244-9-6

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 6 Legend Color Black
Background Color White Material PVC
UPC 786209914484

Packages

1 - UNIT - 1