Abbotsford
TABSMK2449D

ABB SMK244-9-D Marker sleeve "D" closed slotted PVC white 500/disc

Price $8.3782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-9-D

Description

E-Z-CODEĀ® SMK series sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend D Legend Color Black
Background Color White Material PVC
UPC 786209914583

Packages

1 - UNIT - 1