Abbotsford
TABSMK244N4

ABB ELECTRIFICATION CANADA INC SMK244-N-4 EZ Code® Wire Marker Blank PVC Yellow

Price $8.7147 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMK244-N-4

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Roller Shape, Plug-in, Closed Slotted
Legend Blank Legend Color Black
Background Color Yellow Material PVC
Marker Height 11.3 mm Includes Label Space
UPC 786209913791

Packages

1 - UNIT - 1