Abbotsford
TABSML1184O

ABB ELECTRIFICATION CANADA INC SML118-4-O Marker sleeve "O" vinyl 22-16AWG yellow 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-4-O

Description

EZCODEĀ® Sleeve marker made of yellow vinyl, 22 to 16 AWG gauge and legend O.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend O Legend Color Black
Background Color Yellow Material PVC
UPC 786209930002

Packages

1 - UNIT - 1