Abbotsford
tabsml1184pl

ABB SML118-4-PL Marker sleeve wire "PL" vinyl 22-16AWG yellow 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-4-PL

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend + Legend Color Black
Background Color Yellow Material PVC
UPC 786209993090

Packages

1 - UNIT - 1