Abbotsford
TABSML11893

ABB ELECTRIFICATION CANADA INC SML118-9-3 Marker sleeve "3" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-3

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend 3.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 3 Legend Color Black
Background Color White Material PVC
UPC 786209928535

Packages

1 - UNIT - 1