Abbotsford
TABSML1189B

ABB ELECTRIFICATION CANADA INC SML118-9-B Marker sleeve wire B vinyl 22-16AWG white 200pk

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-B

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend B Legend Color Black
Background Color White Material PVC
UPC 786209927910

Packages

1 - UNIT - 1