Description
EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend V.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | V | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928467 |
Packages
| 1 - UNIT - 1 |