Abbotsford
TABSML1964K

ABB SML196-4-K Marker sleeve "K" vinyl 16-10AWG yellow 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-4-K

Description

EZCODEĀ® Sleeve marker made of yellow vinyl, 16 to 10 AWG gauge and legend K.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend K Legend Color Black
Background Color Yellow Material PVC
UPC 786209930323

Packages

1 - UNIT - 1