Abbotsford
tabsml19694

ABB SML196-9-4 Marker sleeve wire "4" vinyl 16-10AWG white 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-9-4

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 4 Legend Color Black
Background Color White Material PVC
UPC 786209928085

Packages

1 - UNIT - 1