Abbotsford
TABSML19697

ABB ELECTRIFICATION CANADA INC SML196-9-7 Marker sleeve wire "7" vinyl 16-10AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML196-9-7

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 7 Legend Color Black
Background Color White Material PVC
UPC 786209928184

Packages

1 - UNIT - 1