ABB ELECTRIFICATION CANADA INC SML196-9-DH Marker sleeve wire "DH" vinyl 16-10AWG white 200/bag
Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | - | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209995643 |
Packages
| 1 - UNIT - 1 |