Abbotsford
TABSML1969L

ABB ELECTRIFICATION CANADA INC SML196-9-L Marker sleeve "L" vinyl 16-10AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML196-9-L

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend L Legend Color Black
Background Color White Material PVC
UPC 786209928030

Packages

1 - UNIT - 1