Abbotsford
TABSML1969S

ABB ELECTRIFICATION CANADA INC SML196-9-S Marker sleeve "S" vinyl 16-10AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML196-9-S

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend S.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend S Legend Color Black
Background Color White Material PVC
UPC 786209928153

Packages

1 - UNIT - 1