Abbotsford
TABSMR1184P

ABB ELECTRIFICATION CANADA INC SMR118-4-P Marker sleeve wire P vinyl 22-16AWG yellow

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR118-4-P

Description

1000 continuous vinyl markers on a reel.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend P Legend Color Black
Background Color Yellow Material PVC
UPC 786209906250

Packages

1 - UNIT - 1