Abbotsford
TABSMR1184W

ABB ELECTRIFICATION CANADA INC SMR118-4-W Marker sleeve "W" vinyl 22-16AWG yellow 1000/reel

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR118-4-W

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend W Legend Color Black
Background Color Yellow Material PVC
UPC 786209906335

Packages

1 - UNIT - 1