Abbotsford
TABSMR1189K

ABB SMR118-9-K Marker sleeve "K" vinyl 22-16AWG white 1000/reel

Price $60.7239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR118-9-K

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend K Legend Color Black
Background Color White Material PVC
UPC 786209906601

Packages

1 - UNIT - 1