Abbotsford
TABSMR1969I

ABB ELECTRIFICATION CANADA INC SMR196-9-I Wire marker "I" reel vinyl 16-10AWG wht E-Z-CODE

Price $63.1623 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMR196-9-I

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend I Legend Color Black
Background Color White Material PVC
UPC 786209907455

Packages

1 - UNIT - 1