Abbotsford
TABSMS19645

ABB ELECTRIFICATION CANADA INC SMS196-4-5 EZ Code® Wire Marker 5 Vinyl Yellow

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS196-4-5

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Number, Roller Shape, Plug-in, Closed
Legend 5 Legend Color Black
Background Color Yellow Cable Size 16-10 AWG
Material Vinyl Marker Height 5.5 mm
Marker Width 4.2 mm For Use With 1.4986 - 1.4986 mm dia Cable
UPC 786209908995

Packages

1 - UNIT - 1