Abbotsford
TABSMS1969DT

ABB ELECTRIFICATION CANADA INC SMS196-9-DT Marker sleeve "DT" vinyl 16-10AWG white 250/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS196-9-DT

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend . Legend Color Black
Background Color White Material PVC
UPC 786209938732

Packages

1 - UNIT - 1