Abbotsford
TABSMS3949A

ABB SMS394-9-A Marker sleeve "A" vinyl 13-4AWG white 250/bag

Price $23.2546 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS394-9-A

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend A Legend Color Black
Background Color White Material PVC
UPC 786209909893

Packages

1 - UNIT - 1