Abbotsford
TABSMS6304O

ABB SMS630-4-O Marker sleeve "O" vinyl 5AWG yellow 20/bag

Price $3.9990 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS630-4-O

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend O Legend Color Black
Background Color Yellow Material PVC
UPC 786209910479

Packages

1 - UNIT - 1