Abbotsford
TABSMS6304L

ABB SMS630-4-L Wire marker "L" closed vinyl 5AWG ylw E-Z-CODE

Price $4.1595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS630-4-L

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Letter, Stop Mounting, Internal Toothing
Legend L Material PVC
UPC 786209910448

Packages

1 - UNIT - 1