Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Roller Shape, Symbol, Plug-in |
| Legend | - | Legend Color | Black |
| Background Color | White | Cable Size | 5 - 3/0 AWG |
| Material | Vinyl | Marker Width | 11 mm |
| Packaging Quantity | 20/Bag | UPC | 786209910745 |
Packages
| 1 - UNIT - 1 |