Abbotsford
BRAM4C375342

BRADY M4C-375-342 HEAT-SHRINK LBLS 0.375 IN DIA BK/WT

Inventory
Unavailable for order
Manufacturer:BRADY
Manufacturer #:M4C-375-342

Description

Permanently mark wires and cables with high-performance PermaSleeve® Military Grade 3:1 Heat Shrink Labels (B-342). Specialized — Designed specifically for military, aerospace, defense and transit wire marking applications. Easily Identifiable — Crisp, clear surface offers maximum mark permanence and resistance to abrasion and fading. Efficient — 3:1 shrink ratio provides fast, easy installation and a tight fit around conductors. Durable — Self-extinguishing polyolefin material resistant to extreme temperatures, UV light, chemicals, fuel, and oil. Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 4) & AS-5942, SAE AS-81531, MIL-STD-202. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).


Specialized — Designed specifically for military, aerospace, defense and transit wire marking applications

Easily Identifiable — Crisp, clear surface offers maximum mark permanence and resistance to abrasion and fading

Efficient — 3:1 shrink ratio provides fast, easy installation and a tight fit around conductors

Durable — Self-extinguishing polyolefin material resistant to extreme temperatures, UV light, chemicals, fuel, and oil

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 4) & AS-5942, SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Permanently mark wires and cables with high-performance PermaSleeve® Military Grade 3:1 Heat Shrink Labels (B-342).

Specifications

Type Sleeve Shrink Ratio 12/31/1899 3:01:00 AM
Material Heat-shrink Polyolefin Length 84 in
Legend Color Black on White Standards SAE 23053/5,SAE AS-5942,SAE AS81531, UL
Application Wire and Cable Labeling UPC 888434591451

Packages

1 - UNIT - 1