Abbotsford
BRAM4C375342

W H BRADY M4C-375-342 HEAT-SHRINK LBLS 0.375 IN DIA BK/WT

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M4C-375-342

Description

Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer. Specialized — Designed specifically for rigorous cable and wire marking applications. Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil. Efficient — Fast shrinking to save installation time and cost. Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading. Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.

Specifications

Type Sleeve Shrink Ratio 3:1
Material Heat-shrink Polyolefin Length 84 in
Legend Color Black on White Standards SAE 23053/5,SAE AS-5942,SAE AS81531, UL
Application Wire and Cable Labeling UPC 888434591451

Packages

1 - UNIT - 1