Abbotsford
BRAM52501342

BRADY M5-250-1-342 SLEEVE 0.25 IN DIA BLACK ON WHITE 1 IN

Price $158.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:M5-250-1-342

Description

Permanently mark wires and cables with high-performance PermaSleeve® Military Grade 3:1 Heat Shrink Labels (B-342). Specialized — Designed specifically for military, aerospace, defense and transit wire marking applications. Easily Identifiable — Crisp, clear surface offers maximum mark permanence and resistance to abrasion and fading. Efficient — 3:1 shrink ratio provides fast, easy installation and a tight fit around conductors. Durable — Self-extinguishing polyolefin material resistant to extreme temperatures, UV light, chemicals, fuel, and oil. Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 4) & AS-5942, SAE AS-81531, MIL-STD-202. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).


Specialized — Designed specifically for military, aerospace, defense and transit wire marking applications

Easily Identifiable — Crisp, clear surface offers maximum mark permanence and resistance to abrasion and fading

Efficient — 3:1 shrink ratio provides fast, easy installation and a tight fit around conductors

Durable — Self-extinguishing polyolefin material resistant to extreme temperatures, UV light, chemicals, fuel, and oil

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 4) & AS-5942, SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Permanently mark wires and cables with high-performance PermaSleeve® Military Grade 3:1 Heat Shrink Labels (B-342).

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Label Type Chemical-Resistant, Weather-Resistant, Matte
Shrink Ratio 3:1 Cable Size 16-8 AWG
Material B-342 Polyolefin Color Black on White
Length 0.439 in Width 1 in
Legend Color Black on White Temperature Rating -67 to 275 °F
For Use With BMP51 and BMP53 Thermal Transfer Printers Standards RoHS Compliant with Directive 2011/65/EU and 2015/86
Application For Cable Labelling and Wire Labelling UPC 888434592816

Packages

1 - UNIT - 1