Abbotsford
TABSMS63048

ABB ELECTRIFICATION CANADA INC SMS630-4-8 EZ Code® Sleeve Marker 8 Vinyl Yellow

Price $4.1595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS630-4-8

Description

Vinyl SMS sleeve marker. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Numbers, Stop Mounting, Internal Toothing
Legend 8 Background Color Yellow
Cable Size 5-3/0 AWG Material Vinyl
Series/Model SMS Marker Height 0.65 in
Marker Width 0.433 in Lettering Field 4 mm
Packaging Quantity 20/Bag UPC 786209910677

Packages

1 - UNIT - 1