Abbotsford
BRAB30R10000BL

W H BRADY B30-R10000-BL B30 Series Printer Ribbon R10000 Series Cartridge 4.33 in Wx 200 ft L

Price $301.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30-R10000-BL

Description

Drop & Click print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.


One-color ribbon for printing a single color onto a label

Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions

R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance

Self-contained B30 Series cartridges drop straight into the printer with a "click"

B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!

Specifications

Brand Name Brady Sub Brand B30 Series
Item Name Printer Ribbon Type R10000 Series Cartridge
Length 200 ft Width 4.33 in
Color Blue Thickness 0.00022 in
For Use With BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer UPC 754473211691

Packages

1 - UNIT - 1