Abbotsford
BRAB30R6000

BRADY B30-R6000 B30 Series Printer Ribbon R6000 Series Cartridge 4.33 in Wx 200 ft L

Price $144.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:B30-R6000

Description

Drop & Click print ribbons for quick and easy supply changes. Brady Series R6000 thermal transfer ribbon is a resin formulation which offers excellent solvent and scratch resistance and high heat resistance when used with the appropriate Brady material.


One-color ribbon for printing a single color onto a label

R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material

Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®

Self-contained B30 Series cartridges drop straight into the printer with a "click"

B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!

Specifications

Brand Name Brady Sub Brand B30 Series
Item Name Printer Ribbon Type R6000 Series Cartridge
Length 200 ft Width 4.33 in
Color Black Thickness 0.0003 in
For Use With BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer UPC 754473211776

Packages

1 - UNIT - 1