Abbotsford
BRAJC11252855

BRADY JC-1125-2855 TW™ WASH RES LBLS J7300 PRNTR WHT RL

Price $506.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:JC-1125-2855

Description

Brady's inkjet-printable ToughWash™ labels (B-2855) set the standard for durability and vibrant full-color identification in harsh washdown environments. Labels and ink withstand high-pressure, high-temperature water as well as chemical exposure and scrubbing. Ideal for use in food and beverage facilities. Create custom ANSI and OSHA header signage in any color and multiple languages. Print-on-demand capabilities eliminate the need to order and stock pre-printed labels. Enhanced label topcoat works with durable J7300 inks to protect printed text and graphics from smudging. Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction. Service temperature range of -40° to 140°F. Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1.


Labels and ink withstand high-pressure, high-temperature water as well as chemical exposure and scrubbing

Ideal for use in food and beverage facilities

Create custom ANSI and OSHA header signage in any color and multiple languages

Print-on-demand capabilities eliminate the need to order and stock pre-printed labels

Enhanced label topcoat works with durable J7300 inks to protect printed text and graphics from smudging

Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction

Service temperature range of -40° to 140°F

Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1

Brady's inkjet-printable ToughWash™ labels (B-2855) set the standard for durability and vibrant full-color identification in harsh washdown environments.

Specifications

Type Label Material Inkjet Receptive Polyester
Color White Length 100 ft
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC Application Food and Beverage Process Labeling;General Identification;Safety Identification
UPC 888434641538

Packages

1 - UNIT - 1