Abbotsford
IDI42301

IDEAL INDUSTRIES Wire Marker Dispenser w/Legends 0-9 Rolls, Blue

Price $90.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:42-301

Description

The IDEAL Wire Marker Dispenser is a trusted choice among professional electricians, offering a handy pocket-size case that holds ten wire marker rolls for easy identification of wires, cables, and other electrical components. Simply pull out the needed length of marker while the rest stays securely in place, thanks to the locking tabs. These pre-printed markers feature smear-proof, high-visibility black text and are made from durable 3 mil Tyvek® that resists abrasion, moisture, dirt, and oil for long-lasting performance. With a strong adhesive suitable for a variety of tough surfaces, they can withstand temperatures ranging from -40°F to 180°F (-40°C to 82°C). The case features a built-in hook for hanging from a belt or tool pouch and a flip top for easy refills. Make your job easier with IDEAL® Wire Markers, the best choice for fast application and identification.


Convenient pocket-size case holds ten wire marker rolls

Dispenser tab holds tapes firmly in place — allows removal of proper tape length without waste

Flip top for easy access and refill

Built-in hook for hanging from belt or tool pouch

High-quality adhesive and 3 mil. thickness provide long-lasting, low-profile application

Each plastic reel holds Tyvek* tape

Temperature Range: -40°F to 180°F (-40°C to 82°C)

Adhesion: 45 oz./in. width ultimate

Specifications

Brand Name Ideal Item Name Wire Marker Roll Dispenser
Type Dispenser with Rolls Legend 0 - 9
Background Color Blue Material Polyester
Standards RoHS Compliant UPC 783250423019

Packages

1 - UNIT - 1