Abbotsford
KLN56253

KLEIN TOOLS, INC 56253 Wire Marker Book-Black Letters, Numbers and Symbols

Price $20.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56253

Description

Label wires quickly and easily with Klein Tools' new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.


Contains labels: A-Z, 0-15, plus (+), minus (-), and forward slash (/)

Larger, easy-to-read print on 0.2-Inch x 1.5-Inch labels

Specifications

Brand Name Klein Tools Item Name Wire Marker Book
Type Letters, Large Print, Numbers and Symbols, Strong Tack Adhesive Legend Color Black
Background Color White Material Vinyl
Number of Markers 10 Marker Height 1/8 in
Marker Width 3-21/64 in Standards California Proposition 65 Warning
Application For Wire Labeling UPC 092644562532

Packages

1 - UNIT - 1