Abbotsford
KLN56254

KLEIN TOOLS, INC 56254 Wire Marker Book 5-1/2 in H 3-21/64 in Wx Strong Tack Adhesive, Large Print

Price $18.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56254

Description

Label wires quickly and easily with Klein Tools' new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.


Contains common labels such as Bedroom, Bathroom, Kitchen, etc.

Additional pages of frequently used labels

Specifications

Brand Name Klein Tools Item Name Wire Marker Book
Type Strong Tack Adhesive, Large Print Legend Color Black
Background Color White Material Vinyl Coated Cloth
Number of Markers 10 Marker Height 5-1/2 in
Marker Width 3-21/64 in Application For Household Electrical Panel
UPC 092644562549

Packages

1 - UNIT - 1