Abbotsford
KLN56255

KLEIN TOOLS, INC 56255 Wire Markers-Household Electric Panel w/Directory

Price $18.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56255

Description

Label wires and your household panel quickly and easily with Klein Tools new preprinted markers and panel directory. These wire and panel markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in 5 different configurations to meet every labeling need.


2 Adhesive panel directories for up to 48 circuits each included

2 Adhesive panel directories for up to 48 circuits each included

Specifications

Brand Name Klein Tools Item Name Wire Marker Book
Type Household Legend Color Black
Background Color White Material Vinyl
Number of Markers 10 Marker Height 1/4 in
Marker Width 3-5/8 in Standards California Proposition 65 Warning
Application Label Wires And Household Electrical Panel UPC 092644562556

Packages

1 - UNIT - 1