Abbotsford
BRAB30EP176593WT

BRADY B30EP-176-593-WT B30 Series Printable Label 1 in Lx 3 in W

Price $776.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:B30EP-176-593-WT

Description

Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. IMPORTANT: Use of this supply requires user to have a specific mechanical version of the BBP31 printer.


Can be used as rating and serial plates using alphanumerics that require nameplate quality

Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags

UL approved

Service temperature of -4 to 212° F (-20 to 100° C)

A ribbon is required to print this material. Use Part Number B30-R6000

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Specifications

Brand Name Brady Sub Brand B30 Series
Item Name Printable Label Type Unprinted, Thick Raised Profile Rectangular, Roll
Background Color White Material B-593 Polyester
Length 1 in Width 3 in
Adhesive Type Permanent Acrylic, Foam Adhesive Series/Model B30
Number of Labels 300 Thickness 0.0256 in
Temperature Rating -4 to 212 °F Packaging Quantity 300/Roll
For Use With Powder Coated, Smooth, BBP® 30 Label Printer, BBP® 31 Sign and Label Printer, BBP® 33 Thermal Transfer Label Printer, BBP® 35 Multicolor Sign and Label Printer, BBP® 37 Color and Cut Sign and Label Printer Standards UL Listed, RoHS Compliant
Application For Engrave Plate Substitutes for Panel ID, Outdoor use UPC 754473211271

Packages

1 - UNIT - 1