Abbotsford
BRAB3375157643WT

BRADY B33-75X15-7643-WT WIRE MARKER POLY WHI0.59in X 2.95in HAL FREE

Price $1,816.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:B33-75X15-7643-WT

Description

Thermoplastic Polyether Polyurethane (B-7643) is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 (2003-11). Excellent chemical, oil and water resistance. Operating temperature of -40°F to 193°F (-40°C to 90°C). A ribbon is required to print this material. Use Part Number B30-R6000.


Meets the requirements of a halogen-free material per IEC 61249-2-21 (2003-11)

Excellent chemical, oil and water resistance

Operating temperature of -40°F to 193°F (-40°C to 90°C)

A ribbon is required to print this material. Use Part Number B30-R6000

Thermoplastic Polyether Polyurethane (B-7643) is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing.

Specifications

Brand Name Brady Item Name Zero Halogen Cable Marker
Type Tag Background Color White
Material Thermoplastic Polyether Polyurethane Length 0.591 in
Width 2.953 in Thickness 0.0177 in
Temperature Rating -40 to 193 °F Packaging Quantity 500/Roll
For Use With BBP33, i3300, i5300 Printer Standards IEC, MIL-STD
Application Data and Telecommunications Labeling, Wire and Cable Labeling Applications UPC 888434146538

Packages

1 - UNIT - 1