Abbotsford
TABWES1334

ABB WES-1334 Label self-laminating polyester dot-matrix 9-1/2x9" 16/sheet

Price $9.4306 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WES-1334

Description

Self-laminating markers have a clear overlay of polyester that protects the legend against oils, grease, water, chemicals and foreign matter. Markers feature a strong adhesive for maximum adhesion to the wire and are available in a variety of sizes, both as standard and specials. 1 mil polyester (same material as WPR rolls).

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Printable Marker Type Dot-Matrix, Self-Laminating
Background Color Clear Cable Size 7/8 in dia
Material Polyester Marker Width 9-1/2 in
Lettering Field 9 in UPC 786210782256

Packages

25 - UNIT - (25)