Abbotsford
TABWES2112

ABB WES-2112 EZ Code® Printable Wire Marker Polyester White

Price $8.8446 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WES-2112

Description

SELF LAMINATING; LENGTH 1-1/2 INCH; WIDTH 2 INCH; QUANTITY 16; PRINTER TYPE PIN FEED DOT MATRIX; E-Z-CODE[R] BRAND; USED WITH E-Z-CODE[R] HIGH VOLUME WIRE MARKING SYSTEM SOFTWARE

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Printable Wire Marker Type Dot-Matrix
Background Color White Cable Size 8 mm
Material Polyester Number of Markers 16
Marker Height 2 in Marker Width 1-1/2 in
Adhesive Type Pressure Sensitive UPC 786210782287

Packages

25 - UNIT - (25)