Abbotsford
TABSMS63093

ABB SMS630-9-3 EZ Code® Wire Marker 3 Vinyl White

Price $3.9990 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS630-9-3

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Number, Roller Shape
Legend 3 Legend Color Black
Background Color White Cable Size 5-3/0 AWG
Material Vinyl Marker Width 11 mm
Packaging Quantity 20/Bag UPC 786209911025

Packages

1 - UNIT - 1