Abbotsford
TABSMS6309B

ABB ELECTRIFICATION CANADA INC SMS630-9-B EZ Code® Wire Marker B Vinyl White

Price $4.1595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMS630-9-B

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Roller Shape
Legend B Legend Color Black
Background Color White Cable Size 5-3/0 AWG
Material Vinyl Marker Width 11 mm
Packaging Quantity 20/Bag UPC 786209910707

Packages

1 - UNIT - 1