Description
EZCODEĀ® Vinyl sleeve marker on a compact disc, closed spring-action, wire range 22-16, yellow.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Number |
| Legend | 0 | Legend Color | Black |
| Background Color | Yellow | Cable Size | 22-16 AWG |
| Material | Vinyl | Series/Model | SMD |
| Marker Height | 0.142 in | Marker Width | 0.138 in |
| Packaging Quantity | 500/Compact Disc | UPC | 786209901248 |
Packages
| 1 - UNIT - 1 |