Abbotsford
TABSMD1184DH

ABB ELECTRIFICATION CANADA INC SMD118-4-DH EZ Code® Sleeve Marker - Vinyl Yellow

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD118-4-DH

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Number, Plug-in, Roller Shape
Legend - Background Color Yellow
Cable Size 22-16 AWG Material Vinyl
Series/Model SMD Marker Height 0.142 in
Marker Width 0.138 in Packaging Quantity 500/Compact Disc
UPC 786209901118

Packages

1 - UNIT - 1