Abbotsford
TABSMD1184GRD

ABB ELECTRIFICATION CANADA INC SMD118-4-GRD Wire marker "GRD" CD vinyl 22-16AWG ylw E-Z-CODE

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD118-4-GRD

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Sleeve Marker Type Clip-On, Closed Spring Action, Plug-In, Roller-Shape, Symbol
Legend GRD Background Color Yellow
Cable Size 22-16 AWG Material Vinyl
Series/Model SMD Marker Height 3.6 mm
Marker Width 3.5 mm For Use With 1.2954 - 1.2954 mm dia Wire Cable
Application For Unconnected Wires UPC 786209901163

Packages

1 - UNIT - 1