Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Number, Closed Spring Action |
| Series/Model | SMD | Legend | 2 |
| Legend Color | Black | Background Color | White |
| Cable Size | 22-16 AWG | Material | Vinyl |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| For Use With | 0.051 - 0.118 in dia Wire Cable | Packaging Quantity | 500/Disc |
| UPC | 786209901781 |
Packages
| 1 - UNIT - 1 |