Abbotsford
TABSMD39498

ABB SMD394-9-8 Wire marker "8" CD vinyl 13-4AWG white E-Z-CODE

Price $21.9213 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD394-9-8

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Sleeve Marker Type Closed Spring Action, Number, Plug-In, Roller-Shape
Legend 8 Legend Color Black
Background Color White Cable Size 13-4 AWG
Material Vinyl Series/Model SMD
Marker Height 9.5 mm Marker Width 6.6 mm
For Use With 3.9878 - 3.9878 mm dia Wire Cable Application For Unconnected Wires
UPC 786209903440

Packages

1 - UNIT - 1