Abbotsford
TABSMK2449DH

ABB SMK244-9-DH Wire marker "-" closed slotted PVC wht E-Z-CODE

Price $8.3782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-9-DH

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Closed Slotted, Plug-In, Roller-Shape, Symbol
Legend - Legend Color Black
Background Color White Material PVC
Series/Model SMK Marker Height 11.3 mm
For Use With SMKH Holder Application For Cable and Pipe Marking
UPC 786209914590

Packages

1 - UNIT - 1