Abbotsford
TABSMK2449T

ABB ELECTRIFICATION CANADA INC SMK244-9-T EZ Code® Sleeve Marker T Vinyl White

Price $8.7147 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMK244-9-T

Description

E-Z-CODEĀ® SMK series sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Letter, Type K
Legend T Legend Color Black
Background Color White Material Vinyl
Series/Model SMK Marker Height 0.445 in
Packaging Quantity 100/Bag UPC 786209914880

Packages

1 - UNIT - 1