Abbotsford
TABSMK2449U

ABB SMK244-9-U Wire marker "U" closed slotted PVC wht E-Z-CODE

Price $8.7147 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-9-U

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Roller-Shape, Plug-in
Legend U Legend Color Black
Background Color White Material PVC
Series/Model SMK Marker Height 10 mm
For Use With SMKH or SMOH Holders or Directly on Cable Packaging Quantity 100/Bag
Application For Cable and Pipe Marking UPC 786209914903

Packages

1 - UNIT - 1