ABB SMK244-9-Y Marker sleeve "Y" closed slotted PVC white 500/disc
Description
E-Z-CODEĀ® SMK series sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Letter, Closed Slotted |
| Legend | Y | Legend Color | Black |
| Background Color | White | Material | PVC |
| Series/Model | SMK | Marker Height | 10 mm |
| For Use With | SMKH or SMOH Holders or Directly on Cable | Packaging Quantity | 100/Bag |
| Application | For Cable and Pipe Marking | UPC | 786209914965 |
Packages
| 1 - UNIT - 1 |